Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1653001608

  • Zoro # G0224347


product price: $44.49
/ea

Key Features

Shank Dia.
4.30mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653001608
Zoro #
G0224347
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.30mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
100.00mm
Thread Length
10.10mm
Pitch Diameter Limit
D3
Tap Thread Size
M4-0.5
Shank Length
73.00 mm
Thread Size
M4x0.5
75% Thread Drill Size
3.50 mm
55% Thread Drill Size
3.65 mm
Square Size
3.32 mm
65% Thread Drill Size
9/64 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
V
List Number
16530
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16530
Thread Standard
Metric Fine
Thread Limit
D3
Spiral Direction
Neutral
Thread Pitch
0.50mm
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Extended Neck
Yes
Tap Type
Spiral Point
Extended Shank
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
16530
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M4x0.5, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.