Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1653501008

  • Zoro # G0224240


product price: $58.15
/ea

Key Features

Shank Dia.
0.141"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653501008
Zoro #
G0224240
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
4.720"
Thread Length
7/8"
Tap Thread Size
#6-32
Pitch Diameter Limit
H3
Thread Size
#6-32
Shank Length
3 7/8 in
Square Size
0.1090 in
65% Thread Drill Size
#34
75% Thread Drill Size
#36
55% Thread Drill Size
#32

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
List Number
16535
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16535
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
16535
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Threads per Inch
32
Thread Limit
H3
Extended Neck
Yes
Measurement System
Pipe
Extended Shank
Yes
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Tap Type
Spiral Point
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #6-32, UNC, Overall Length 4 23/32 in, Powdered Metal, V, Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.