Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1653501108

  • Zoro # G0224268


product price: $50.49
/ea

Key Features

Shank Dia.
0.141"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653501108
Zoro #
G0224268
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
3.940"
Thread Length
7/8"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
Shank Length
3 5/64 in
75% Thread Drill Size
#33
65% Thread Drill Size
#32
Square Size
0.1090 in
Thread Size
#6-40
55% Thread Drill Size
#31

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Thread Type
UNF
List Number
16535
Tap Finish
V
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16535
Tap Type
Spiral Point
Threads per Inch
40
Material Grade - Machining
16535
Extended Shank
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Thread Limit
H2
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Spiral Direction
Neutral
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #6-40, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Right Hand, 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.