Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1653501408

  • Zoro # G0224213


product price: $43.19
/ea

Key Features

Shank Dia.
0.168"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653501408
Zoro #
G0224213
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
3.940"
Thread Length
7/8"
Tap Thread Size
#8-36
Pitch Diameter Limit
H2
55% Thread Drill Size
#27
Shank Length
3 1/32 in
Thread Size
#8-36
65% Thread Drill Size
9/64 in
Square Size
0.1310 in
75% Thread Drill Size
#29

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
V
Number of Pieces
1
Tap Thread Type
UNF
List Number
16535
Cutting Direction - Machining
Right Hand
Series
16535
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Type
Spiral Point
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Threads per Inch
36
Thread Standard
UNF
Material Grade - Machining
16535
Extended Shank
Yes
Secondary Material Application ISO Code
K, N, P
Thread Limit
H2
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #8-36, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Right Hand, 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.