Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1653501508

  • Zoro # G0224301


product price: $49.19
/ea

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653501508
Zoro #
G0224301
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
4.920"
Thread Length
7/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
Shank Length
3 55/64 in
Thread Size
#10-24
75% Thread Drill Size
#25
65% Thread Drill Size
#23
Square Size
0.1510 in
55% Thread Drill Size
#21

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
List Number
16535
Tap Finish
V
Series
16535
Cutting Direction - Machining
Right Hand
Tap Type
Spiral Point
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Thread Standard
UNC
Extended Shank
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Thread Limit
H3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Pipe
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Material Grade - Machining
16535
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #10-24, UNC, Overall Length 4 59/64 in, Powdered Metal, V, Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.