Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1653502508

  • Zoro # G0224469


product price: $69.29
/ea

Key Features

Shank Dia.
0.318"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653502508
Zoro #
G0224469
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
5.910"
Thread Length
7/8"
Pitch Diameter Limit
H5
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Square Size
0.2380 in
Thread Size
5/16"-18
Shank Length
4 17/64 in
55% Thread Drill Size
I

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
List Number
16535
Tap Thread Type
UNC
Tap Finish
V
Number of Pieces
1
Series
16535
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNC
Extended Shank
Yes
Tap Type
Spiral Point
Threads per Inch
18
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Material Grade - Machining
16535
Measurement System
Fractional Inch
Thread Limit
H5
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 5 29/32 in, Powdered Metal, V, Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.