Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1653502708

  • Zoro # G0224487


product price: $71.99
/ea

Key Features

Shank Dia.
0.318"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653502708
Zoro #
G0224487
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
5.910"
Thread Length
7/8"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H4
Thread Size
5/16"-24
75% Thread Drill Size
I
65% Thread Drill Size
J
55% Thread Drill Size
9/32 in
Square Size
0.2380 in
Shank Length
4 17/64 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
List Number
16535
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16535
Material Grade - Machining
16535
Extended Shank
Yes
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Threads per Inch
24
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Point
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H4
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 5/16 In.-24, UNF, Overall Length 5 29/32 in, Powdered Metal, V, Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.