Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1653503108

  • Zoro # G0224478


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.381"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653503108
Zoro #
G0224478
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
5.910"
Thread Length
15/16"
Pitch Diameter Limit
H4
Tap Thread Size
3/8"-24
Shank Length
4 in
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
Square Size
0.2850 in
65% Thread Drill Size
R
Thread Size
3/8"-24

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
List Number
16535
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
V
Series
16535
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Extended Shank
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Spiral Direction
Neutral
Material Grade - Machining
16535
Primary Material Application ISO Code
H, M, P
Tap Type
Spiral Point
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 3/8 In.-24, UNF, Overall Length 5 29/32 in, Powdered Metal, V, Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.