Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1653504708

  • Zoro # G0224557


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1653504708
Zoro #
G0224557
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Overall Length
7.090"
Thread Length
1-3/32"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H5
75% Thread Drill Size
14.50 mm
65% Thread Drill Size
37/64 in
Square Size
0.3590 in
Shank Length
4 15/64 in
Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
V
Number of Pieces
1
Tap Thread Type
UNF
List Number
16535
Series
16535
Cutting Direction - Machining
Right Hand
Tap Type
Spiral Point
Threads per Inch
18
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Thread Limit
H5
Material Grade - Machining
16535
Thread Standard
UNF
Primary Material Application ISO Code
H, M, P
Extended Shank
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 5/8 In.-18, UNF, Overall Length 7 5/64 in, Powdered Metal, V, Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.