Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1653505908

  • Zoro # G0224642


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1653505908
Zoro #
G0224642
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.800"
Tap Dimension Type
Inch
Tap Size
1"
Overall Length
7.870"
Thread Length
1-1/2"
Pitch Diameter Limit
H6
Tap Thread Size
1"-12
Thread Size
1"-12
Shank Length
4 23/32 in
65% Thread Drill Size
23.60 mm
75% Thread Drill Size
23.30 mm
Square Size
0.6000 in
55% Thread Drill Size
15/16 in

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
V
Number of Pieces
1
Tap Thread Type
UNF
List Number
16535
Series
16535
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Material Grade - Machining
16535
Spiral Direction
Neutral
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Tap Type
Spiral Point
Threads per Inch
12
Extended Shank
Yes
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H6
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 1 In.-12, UNF, Overall Length 7 7/8 in, Powdered Metal, V, Right Hand, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.