Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655000108

  • Zoro # G0223951


product price: $49.19
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655000108
Zoro #
G0223951
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Thread Length
22.20mm
Tap Thread Size
M6-0.75
Shank Length
50.00 mm
Square Size
4.85 mm
Thread Size
M6x0.75
Drill Bit Size
5.22 mm, 5.27 mm, 5.32 mm, 5.37 mm, 5.41 mm
75% Thread Drill Size
5.25 mm
55% Thread Drill Size
5.45 mm
Tap Length Standard
DIN
65% Thread Drill Size
5.45 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16550
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
0.75 mm
Extended Neck
Yes
Thread Limit
D4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Class of Fit
6H
Helix Angle
0 Degrees
List Number
16550
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, Powdered Metal, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.25 mm, Thread Limit D4, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.