Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655000208

  • Zoro # G0223942


product price: $47.79
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655000208
Zoro #
G0223942
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Pitch Diameter Limit
D5
Tap Thread Size
M6-1
Thread Length
22.20mm
Thread Size
M6x1
Shank Length
50.00 mm
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Tap Length Standard
DIN
65% Thread Drill Size
13/64 in
75% Thread Drill Size
0.2031 in
55% Thread Drill Size
5.25 mm
Square Size
4.85 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
16550
Tap Finish
V
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Series
16550
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
D5
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Thread Pitch
1.00 mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Powdered Metal, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 0.2031 in, Thread Limit D5, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.