Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655000408

  • Zoro # G0223890


product price: $72.19
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655000408
Zoro #
G0223890
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
80.00mm
Thread Length
22.20mm
Tap Thread Size
M8-0.75
Drill Bit Size
7.22 mm, 7.27 mm, 7.32 mm, 7.37 mm, 7.41 mm
75% Thread Drill Size
0.2862 in
Thread Size
M8x0.75
Shank Length
50.00 mm
65% Thread Drill Size
0.2902 in
Square Size
6.05 mm
Tap Length Standard
DIN
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16550
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Coolant Fed
Coolant Through
Thread Standard
Metric Fine
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D4
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Thread Pitch
0.75 mm
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16550

Description

Spiral Point Tap, Thread Size M8x0.75, Metric, Overall Length 80 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 0.2862 in, Thread Limit D4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.