Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655000508

  • Zoro # G0223979


product price: $62.79
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655000508
Zoro #
G0223979
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
M8-1
Thread Length
22.20mm
Shank Length
55.00 mm
75% Thread Drill Size
0.2813 in
Thread Size
M8x1
65% Thread Drill Size
9/32 in
Tap Length Standard
DIN
Square Size
6.05 mm
Drill Bit Size
6.96 mm, 7.03 mm, 7.09 mm, 7.16 mm, 7.22 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
16550
Tap Shank Standard
ANSI
Thread Pitch
1.00 mm
Thread Limit
D5
Secondary Material Application ISO Code
K, N, P
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16550

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 90 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 0.2813 in, Thread Limit D5, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.