Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655000708

  • Zoro # G0224003


product price: $72.59
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M9
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655000708
Zoro #
G0224003
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Size
M9
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
M9-1.25
Thread Length
22.20mm
Square Size
7.26 mm
Thread Size
M9x1.25
Shank Length
55.00 mm
Tap Length Standard
DIN
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
V
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16550
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Coolant Fed
Coolant Through
Measurement System
Metric
Spiral Direction
Neutral
Thread Pitch
1.25 mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
D5
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16550
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M9x1.25, Metric, Overall Length 90 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, Thread Limit D5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.