Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655001008

  • Zoro # G0224067


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.70mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1655001008
Zoro #
G0224067
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
22.20mm
Tap Thread Size
M10-1.5
Pitch Diameter Limit
D6
Square Size
7.26 mm
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
0.3438 in
Thread Size
M10x1.5
Tap Length Standard
DIN
65% Thread Drill Size
11/32 in
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
Shank Length
61.00 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Finish
V
List Number
16550
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16550
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
1.50 mm
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Coarse
Thread Limit
D6
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Metric
Coolant Fed
Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D6, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.