Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655001108

  • Zoro # G0224058


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.20mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M11
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655001108
Zoro #
G0224058
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
8.20mm
Tap Size
M11
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M11-1.5
Thread Length
22.20mm
Shank Length
71.00 mm
Square Size
6.15 mm
Thread Size
M11x1.5
Tap Length Standard
DIN
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric
Tap Finish
V
Thread Direction
Right Hand
Series
16550
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D5
Coolant Fed
Coolant Through
Thread Pitch
1.50 mm
Tap Shank Standard
ANSI
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16550

Description

Spiral Point Tap, Thread Size M11x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, Thread Limit D5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.