Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655001208

  • Zoro # G0224082


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.30mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655001208
Zoro #
G0224082
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
21.00mm
Tap Thread Size
M12-1
Drill Bit Size
10.96 mm, 11.03 mm, 11.09 mm, 11.16 mm, 11.22 mm
65% Thread Drill Size
7/16 in
75% Thread Drill Size
0.4375 in
Shank Length
68.00 mm
Tap Length Standard
DIN
Thread Size
M12x1
Square Size
6.98 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
V
Series
16550
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
1.00 mm
Thread Limit
D5
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
16550
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 0.4375 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.