Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655001408

  • Zoro # G0224021


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.30mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655001408
Zoro #
G0224021
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
21.00mm
Tap Thread Size
M12-1.5
Drill Bit Size
10.44 mm, 10.54 mm, 10.64 mm, 10.73 mm, 10.83 mm
65% Thread Drill Size
27/64 in
Square Size
6.98 mm
55% Thread Drill Size
10.90 mm
Shank Length
68.00 mm
75% Thread Drill Size
0.4219 in
Tap Length Standard
DIN
Thread Size
M12x1.5
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Fine
Series
16550
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Fine
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Coolant Fed
Coolant Through
Thread Pitch
1.50 mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16550

Description

Spiral Point Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 0.4219 in, Thread Limit D6, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.