Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655001708

  • Zoro # G0224012


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.90mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655001708
Zoro #
G0224012
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M14-2
Thread Length
24.00mm
75% Thread Drill Size
0.4844 in
Thread Size
M14x2
55% Thread Drill Size
12.50 mm
Shank Length
74.00 mm
65% Thread Drill Size
31/64 in
Square Size
8.18 mm
Tap Length Standard
DIN
Drill Bit Size
11.92 mm, 12.05 mm, 12.18 mm, 12.31 mm, 12.44 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16550
Thread Standard
Metric Coarse
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Limit
D7
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Pitch
2.00 mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
16550
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 0.4844 in, Thread Limit D7, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.