Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655002308

  • Zoro # G0224143


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.80mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655002308
Zoro #
G0224143
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
13.80mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
30.00mm
Tap Thread Size
M18-2.5
75% Thread Drill Size
0.6250 in
Shank Length
82.00 mm
65% Thread Drill Size
5/8 in
Tap Length Standard
DIN
Thread Size
M18x2.5
Square Size
10.31 mm
Drill Bit Size
15.40 mm, 15.56 mm, 15.73 mm, 15.89 mm, 16.05 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
16550
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Thread Limit
D7
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Coolant Through
Thread Pitch
2.50 mm
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
16550
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 0.6250 in, Thread Limit D7, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.