Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655002508

  • Zoro # G0224207


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.30mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1655002508
Zoro #
G0224207
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
14.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
30.00mm
Tap Thread Size
M20-2.5
65% Thread Drill Size
45/64 in
Drill Bit Size
17.40 mm, 17.56 mm, 17.73 mm, 17.89 mm, 18.05 mm
Square Size
12.42 mm
Thread Size
M20x2.5
75% Thread Drill Size
0.7031 in
Shank Length
96.00 mm
Tap Length Standard
DIN
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
16550
Thread Limit
D7
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Thread Pitch
2.50 mm
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16550

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 0.7031 in, Thread Limit D7, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.