Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655002808

  • Zoro # G0224119


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25.10mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M22
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655002808
Zoro #
G0224119
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
25.10mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
140.00mm
Tap Thread Size
M22-2.5
Thread Length
30.00mm
Square Size
13.28 mm
65% Thread Drill Size
25/32 in
Tap Length Standard
DIN
Thread Size
M22x2.5
75% Thread Drill Size
0.7813 in
Shank Length
96.00 mm
Drill Bit Size
19.40 mm, 19.56 mm, 19.73 mm, 19.89 mm, 20.05 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16550
Thread Pitch
2.50 mm
Coolant Fed
Coolant Through
Thread Limit
D7
Measurement System
Metric
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
16550
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M22x2.5, Metric, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 0.7813 in, Thread Limit D7, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.