Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655003108

  • Zoro # G0224277


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
19.30mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M24
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1655003108
Zoro #
G0224277
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Overall Length
160.00mm
Tap Thread Size
M24-3
Thread Length
36.00mm
Drill Bit Size
20.88 mm, 21.08 mm, 21.27 mm, 21.47 mm, 21.66 mm
Tap Length Standard
DIN
Shank Length
109.00 mm
75% Thread Drill Size
0.8438 in
Square Size
14.48 mm
Thread Size
M24x3
65% Thread Drill Size
27/32 in
Pitch Diameter Limit
D8

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
16550
Shank Type - Machining
Straight
Thread Pitch
3.00 mm
Tap Shank Standard
ANSI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Coolant Through
Measurement System
Metric
Thread Limit
D8
Extended Neck
Yes
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
16550
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M24x3, Metric, Overall Length 160 mm, Powdered Metal, TiCN, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 0.8438 in, Thread Limit D8, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.