Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655501608

  • Zoro # G0223848


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655501608
Zoro #
G0223848
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4.330"
Tap Thread Size
3/4"-16
Thread Length
1-3/16"
55% Thread Drill Size
17.90 mm
65% Thread Drill Size
17.70 mm
Tap Length Standard
DIN
75% Thread Drill Size
17.50 mm
Square Size
0.4420 in
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Shank Length
2 19/32 in
Thread Size
3/4"-16
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
V
Series
16555
Cutting Direction - Machining
Right Hand
Thread Limit
H5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Thread Standard
UNF
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, P
Threads per Inch
16
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Coolant Through
Helix Angle
0 Degrees
List Number
16555
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 13/64 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.