Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655501708

  • Zoro # G0223811


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.987"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655501708
Zoro #
G0223811
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5.510"
Tap Thread Size
7/8"-9
Thread Length
1-5/16"
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
Shank Length
3 5/8 in
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm
Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
Tap Length Standard
DIN
Square Size
0.5220 in
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
V
Series
16555
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Thread Standard
UNC
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
9
Thread Limit
H6
Coolant Fed
Coolant Through
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16555

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.