Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1655501908

  • Zoro # G0223863


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655501908
Zoro #
G0223863
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
6.300"
Thread Length
1-1/2"
Tap Thread Size
1"-8
75% Thread Drill Size
22.25 mm
Shank Length
4 3/16 in
Square Size
0.6000 in
55% Thread Drill Size
29/32 in
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
Thread Size
1"-8
Tap Length Standard
DIN
65% Thread Drill Size
57/64 in
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
16555
Threads per Inch
8
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, M, P
Coolant Fed
Coolant Through
Thread Limit
H6
Extended Neck
Yes
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Thread Standard
UNC
Helix Angle
0 Degrees
List Number
16555
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.