Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1701608

  • Zoro # G0727571


product price: $72.29
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701608
Zoro #
G0727571
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
75% Thread Drill Size
0.4219 in
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
Shank Length
2 in
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
Square Size
0.2740 in
55% Thread Drill Size
11.30 mm
Size
1/2
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Series
312
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P, S
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P3
Thread Limit
H5
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Threads per Inch
13
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
312
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Powdered Metal, V, Right Hand, Thread Length 61/64 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.