Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1702408

  • Zoro # G3295957


product price: $39.69
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1702408
Zoro #
G3295957
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.93mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.00mm
Thread Length
22.00mm
Tap Thread Size
M5-0.8
Thread Size
M5x0.8
Shank Length
38.00 mm
75% Thread Drill Size
4.20 mm
Square Size
3.86 mm
Drill Bit Size
4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Series
344
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Measurement System
Metric
Secondary Material Application ISO Code
H, M, P, S
Extended Neck
Yes
Thread Standard
Metric Coarse
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P3
Thread Pitch
0.80 mm
Thread Limit
D4
Shank Type - Machining
Straight
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
344
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Powdered Metal, V, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.