Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1702608

  • Zoro # G5494027


product price: $57.19
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702608
Zoro #
G5494027
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Tap Thread Size
M8-1.25
Thread Length
29.00mm
Thread Size
M8x1.25
Shank Length
40.00 mm
Square Size
6.05 mm
65% Thread Drill Size
I
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Series
344
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25 mm
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, P, S
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P3
Measurement System
Metric
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Thread Limit
D5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
344

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Powdered Metal, V, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.