Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1702808

  • Zoro # G2817507


product price: $71.19
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702808
Zoro #
G2817507
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
2-15/16"
Thread Length
32.00mm
Tap Thread Size
M10-1.5
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Square Size
7.26 mm
Thread Size
M10x1.5
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
65% Thread Drill Size
11/32 in
Shank Length
42.00 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
344
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P3
Extended Neck
Yes
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M, P, S
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Thread Pitch
1.50 mm
Spiral Direction
Neutral
Thread Limit
D6
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
List Number
344
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Powdered Metal, V, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.