Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1712908

  • Zoro # G9308521


product price: $28.39
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1712908
Zoro #
G9308521
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Thread Length
15/16"
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
Square Size
0.1640 in
Shank Length
1 7/16 in
Thread Size
#8-32
65% Thread Drill Size
3.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
STI Tap
Thread Direction
Right Hand
List Number
301
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
301
Material Grade - Machining
301
Extended Neck
Yes
Thread Standard
UNC
Measurement System
Pipe
Threads per Inch
32
Thread Limit
H3
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Features
Spiral Point
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.44 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.