Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1713108

  • Zoro # G9308564


product price: $28.79
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713108
Zoro #
G9308564
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Square Size
0.1900 in
75% Thread Drill Size
#21
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Shank Length
1 31/64 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNF
Tap Grouping
STI Tap
List Number
301
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
301
Shank Type - Machining
Straight
Thread Standard
UNF
Spiral Direction
Neutral
Thread Limit
H3
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Material Grade - Machining
301
Extended Neck
Yes
Features
Spiral Point
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.59 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.