Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1713201

  • Zoro # G9308573


product price: $26.59
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713201
Zoro #
G9308573
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
1-1/8"
Pitch Diameter Limit
H2
Tap Thread Size
1/4"-28
Shank Length
1 37/64 in
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
Square Size
0.2380 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
List Number
301
Tap Grouping
STI Tap
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
301
Threads per Inch
28
Primary Material Application ISO Code
M, P
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
UNF
Features
Spiral Point
Material Grade - Machining
301
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 23/32 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.708 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.