Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1713301

  • Zoro # G9308591


product price: $26.59
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713301
Zoro #
G9308591
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
1/4"-28
Thread Length
1-1/8"
Pitch Diameter Limit
H3
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
55% Thread Drill Size
5.70 mm
Shank Length
1 37/64 in
Square Size
0.2380 in
Thread Size
1/4"-28

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
List Number
301
Tap Grouping
STI Tap
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
301
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Limit
H3
Material Grade - Machining
301
Coolant Fed
Non-Coolant Through
Features
HSSE Material, OSG V-Coating, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment
Spiral Direction
Neutral
Threads per Inch
28
Thread Standard
UNF
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 23/32 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.708 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.