Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1714701

  • Zoro # G9307067


product price: $37.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714701
Zoro #
G9307067
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
2"
Pitch Diameter Limit
H2
Tap Thread Size
#4-40
Thread Length
11/16"
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
Thread Size
#4-40
65% Thread Drill Size
2.30 mm
Square Size
0.1090 in
Shank Length
1 15/64 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Number of Pieces
1
List Number
314
Tap Grouping
STI Tap
Tap Thread Type
UNC
Series
314
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Secondary Material Application ISO Code
M
Extended Neck
Yes
Shank Type - Machining
Straight
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment
Material Grade - Machining
314
Primary Material Application ISO Code
H, M, P
Threads per Inch
40
Secondary Material Application
Stainless Steel
Measurement System
Pipe
Spiral Direction
Neutral
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.413 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.