Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1715001

  • Zoro # G9307121


product price: $30.79
/ea

Key Features

Shank Dia.
0.220"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1715001
Zoro #
G9307121
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#8-32
Pitch Diameter Limit
H2
Shank Length
1 11/32 in
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Square Size
0.1640 in
75% Thread Drill Size
3.40 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
List Number
314
Number of Pieces
1
Tap Finish
Oxide
Tap Thread Type
UNC
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
314
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Measurement System
Pipe
Spiral Direction
Neutral
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment
Material Grade - Machining
314
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Thread Standard
UNC
Threads per Inch
32
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.527 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.