Spiral Point Tap Plug, 3 Flutes
Mfr # 1715101
Zoro # G9307146
product price: $30.49
/eaKey Features
Shank Dia.
0.220"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1715101
Zoro #
G9307146
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.220"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#8-32
Pitch Diameter Limit
H3
Thread Size
#8-32
Square Size
0.1640 in
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40 mm
Shank Length
1 11/32 in
Description
Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.527 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.