Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1715501

  • Zoro # G9307216


product price: $41.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715501
Zoro #
G9307216
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Pitch Diameter Limit
H3
Thread Length
1-1/8"
Tap Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Shank Length
1 29/64 in
Square Size
0.2380 in
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
List Number
314
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Thread Type
UNF
Series
314
Cutting Direction - Machining
Right Hand
Features
OSG V-Coating, Powdered Metal VC-10 Substrate, Screw Thread Insert (STI) Tap, Spiral Point, Steam Oxide Surface Treatment
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Spiral Direction
Neutral
Threads per Inch
28
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Material Grade - Machining
314
Extended Neck
Yes
Secondary Material Application ISO Code
M
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNC, Overall Length 2 23/32 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.838 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.