Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1715601

  • Zoro # G9307234


product price: $44.69
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715601
Zoro #
G9307234
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
5/16"-24
Thread Length
1-1/4"
Pitch Diameter Limit
H3
Shank Length
1 11/16 in
65% Thread Drill Size
J
Thread Size
5/16"-24
75% Thread Drill Size
I
Square Size
0.2850 in
55% Thread Drill Size
9/32 in

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
List Number
314
Number of Pieces
1
Tap Grouping
STI Tap
Tap Thread Type
UNF
Series
314
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
314
Secondary Material Application ISO Code
M
Spiral Direction
Neutral
Secondary Material Application
Stainless Steel
Thread Standard
UNF
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Measurement System
Fractional Inch
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
24
Primary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 15/16 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.952 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.