Zoro Homepage

Spiral Point Tap, Plug, 3 Flutes

  • Mfr # 1715608

  • Zoro # G9307243


product price: $51.69
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715608
Zoro #
G9307243
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H3
Square Size
0.2850 in
Shank Length
1 11/16 in
75% Thread Drill Size
I
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
List Number
314
Tap Finish
TiCN
Tap Grouping
STI Tap
Tap Thread Type
UNF
Series
314
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Thread Limit
H3
Material Grade - Machining
314
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
M
Thread Standard
UNF
Spiral Direction
Neutral
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 15/16 in, Powdered Metal, V, Right Hand, Thread Length 0.952 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.