Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1717401

  • Zoro # G3639106


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1717401
Zoro #
G3639106
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
Thread Size
5/8"-11
55% Thread Drill Size
14.20 mm
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
75% Thread Drill Size
13.60 mm
Shank Length
2 7/32 in
Square Size
0.3590 in
65% Thread Drill Size
13.90 mm
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Series
312NI
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Spiral Direction
Neutral
Thread Standard
UNC
Secondary Material Application ISO Code
H, M, S3
Primary Material Application
Nickel, Titanium
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
11
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
312NI

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.