Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1725205

  • Zoro # G9284773


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.987"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1725205
Zoro #
G9284773
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Tap Thread Size
7/8"-9
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
Shank Length
2 25/32 in
Square Size
0.5220 in
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
300
Threads per Inch
9
Thread Standard
UNC
Spiral Direction
Neutral
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Extended Neck
Yes
Primary Material Application ISO Code
M, P1
Measurement System
Fractional Inch
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 4 11/16 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 1 25/64 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.