Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1725305

  • Zoro # G9284782


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.987"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1725305
Zoro #
G9284782
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
Shank Length
2 25/32 in
Thread Size
7/8"-14
Square Size
0.5220 in
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
65% Thread Drill Size
13/16 in
55% Thread Drill Size
20.90 mm
75% Thread Drill Size
20.40 mm
Size
7/8
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
TiN
Series
300
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application ISO Code
M, P1
Measurement System
Fractional Inch
Thread Limit
H4
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
300

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.