Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1725405

  • Zoro # G9284791


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1725405
Zoro #
G9284791
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
1-11/16"
Tap Thread Size
1"-8
Thread Length
3/8"
55% Thread Drill Size
29/32 in
Shank Length
3 in
75% Thread Drill Size
22.25 mm
Thread Size
1"-8
Square Size
0.6000 in
65% Thread Drill Size
57/64 in
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
Size
1
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
300
Primary Material Application
Stainless Steel, Steel
Thread Limit
H4
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
8
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
M, P1
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
300

Description

Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 1 9/16 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.