Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1727301

  • Zoro # G9284886


product price: $19.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1727301
Zoro #
G9284886
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Tap Thread Size
#6-40
Thread Length
11/16"
75% Thread Drill Size
#33
55% Thread Drill Size
#31
Thread Size
#6-40
Drill Bit Size
0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in
Shank Length
1 5/16 in
Square Size
0.1090 in
65% Thread Drill Size
#32
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
300
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P1
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
40
Primary Material Application
Stainless Steel, Steel
Measurement System
Pipe
Thread Standard
UNF
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.