Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1728301

  • Zoro # G9284983


product price: $19.99
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728301
Zoro #
G9284983
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#12-28
75% Thread Drill Size
4.60 mm
55% Thread Drill Size
#12
65% Thread Drill Size
#13
Drill Bit Size
0.1789 in, 0.1812 in, 0.1835 in, 0.1858 in, 0.1882 in
Square Size
0.1640 in
Shank Length
1 13/32 in
Thread Size
#12-28
Size
#12
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI
Tap Finish
Oxide
Series
300
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application ISO Code
M, P1
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNF
Thread Limit
H3
Threads per Inch
28
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.