Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1728501

  • Zoro # G9285001


product price: $21.49
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1728501
Zoro #
G9285001
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-28
Thread Length
1"
75% Thread Drill Size
5.45 mm
Square Size
0.1900 in
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Shank Length
1 15/32 in
55% Thread Drill Size
5.70 mm
Size
1/4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
300
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Primary Material Application ISO Code
M, P1
Measurement System
Fractional Inch
Threads per Inch
28
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 39/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.