Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1728801

  • Zoro # G9285035


product price: $26.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1728801
Zoro #
G9285035
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Square Size
0.2380 in
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
75% Thread Drill Size
F
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Thread Size
5/16"-18
Shank Length
1 9/16 in
Size
5/16
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
300
Threads per Inch
18
Thread Standard
UNC
Spiral Direction
Neutral
Thread Limit
H7
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P1
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 43/64 in, 75 Percent Thread Drill Size F, Thread Limit H7, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.