Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1737308

  • Zoro # G5700362


product price: $24.39
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1737308
Zoro #
G5700362
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
Square Size
0.1510 in
Shank Length
1 15/32 in
75% Thread Drill Size
#21
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Size
#10
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNF
Series
300
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P1
Thread Standard
UNF
Shank Type - Machining
Straight
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Pipe
Spiral Direction
Neutral
Thread Limit
H5
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
300

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.